2500-1-1-1-0-P-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2500-1-1-1-0-P-1

Gefran Process Controllers

2500-1-1-1-0-P-1

Gefran Process Controllers
Process Control
Item Number
2500-1-1-1-0-P-1
MFG Item Number
F035057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
2500-1-1-1-0-P-1
Process Control

Series Information

Specifications

Specifications
Manufacturer Part Number F035057
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Process Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type DC Linear Voltage, Digital, RTD, Strain Gauge, Thermocouple
Output Type Relay, Voltage
Display Type LED
Case Size 1/4 DIN
Control Loops PI, PID
Approvals CE, cULus
Net Weight 1.5438 lbs
Gross Weight 1.5438 lbs