25009ET3GKD586/7-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25009ET3GKD586/7-W22

WEG Electric Motors

25009ET3GKD586/7-W22

WEG Electric Motors
250Hp 900 3 60 460
MFG Item Number
25009ET3GKD586/7-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
25009ET3GKD586/7-W22
250Hp 900 3 60 460

Series Information

Specifications

Specifications
Manufacturer Part Number 25009ET3GKD586/7-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 250Hp 900 3 60 460
Horsepower 250 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 586/7T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 299 A
Composition Cast Iron
Net Weight 4378.994 lbs
Gross Weight 4378.994 lbs