2500W-BOX
Eaton Light Fixtures, Recessed Double Contact Fluorescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2500W-BOX

Eaton Light Fixtures, Recessed Double Contact Fluorescent Series

2500W-BOX

Eaton Light Fixtures, Recessed Double Contact Fluorescent Series
Lampholder FL Dbl Contact Stationary WH
MFG Item Number
2500W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Recessed Double Contact Fluorescent Series
Item #
2500W-BOX
Lampholder FL Dbl Contact Stationary WH

Recessed Double Contact Fluorescent Series Information

  • For Replacement Use in Fluorescent Lighting Fixtures as Well as Enclosed Outdoor Signs
  • Recessed Double‑Contact Lampholders Can Be Used for Flush or Surface Mounting
  • Push‑In Wire Terminals Feature Release Slots
  • Molded of Durable White Thermoset Plastic
  • Captive Pal Nut for Easy Mounting


Specifications

Specifications
Manufacturer Part Number 2500W-BOX
Manufacturer Eaton
Product Series Recessed Double Contact Fluorescent
Family Series Eaton Light Fixtures, Recessed Double Contact Fluorescent Series
Description Eaton lampholder, Non-Shunted, T8/T12, Stationary, recessed, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494703
Lamp Included No
Voltage 120 VAC, 240 VAC, 600 VAC
Style Socket
Lamp Type Fluorescent
Power 660 W
Mounting Ceiling, Wall
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC, 600 VAC
Approvals CSA, UL
Comments Stationary, Push Wire Cap, Screw Switch
Net Weight 0 lbs
Gross Weight 0 lbs