2501-240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2501-240 Time Mark Protection Relays, 3 Phase Monitor

MFG Item Number
98066603

2501-240 Time Mark Protection Relays, 3 Phase Monitor

MFG Item Number
98066603
Item Number
2501-240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2501-240
3 Phase Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98066603
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor
Phase 3
Voltage 240 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 1-10 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Approvals UL
Net Weight 1.3125 lbs
Gross Weight 2.3 lbs