25010
Ilsco Shrink Tubing, Thin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25010

Ilsco Shrink Tubing, Thin Series

25010

Ilsco Shrink Tubing, Thin Series
THIN WALL HS 1/2 OD UR CSA 4/0
MFG Item Number
25010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Series
Item #
25010
THIN WALL HS 1/2 OD UR CSA 4/0

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 25010
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Description THIN WALL HS 1/2 OD UR CSA 4/0 -1AWG 96in. DISK
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 8 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.375 "
Recovered Wall Thickness 0.03 "
Adhesive No
Adhesive Lining No
Approvals CSA, UL
Comments Disk Package, Wire Range: 2/0-2 AWG
Net Weight 0 lbs
Gross Weight 1.6 lbs