25013
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25013

Dwyer Instruments Process Controllers

25013

Dwyer Instruments Process Controllers
Temperature Control Thermocouple
MFG Item Number
25013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
25013
Temperature Control Thermocouple

Series Information

Specifications

Specifications
Manufacturer Part Number 25013
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description MODEL 25013 NO AL, T/C, RELAY
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Relay
Display Type LED
Case Size 1/4 DIN
Net Weight 1.15 lbs
Gross Weight 1.15 lbs