25015
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25015

Dwyer Instruments Process Controllers

25015

Dwyer Instruments Process Controllers
Temperature Control Thermocouple
MFG Item Number
25015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
25015
Temperature Control Thermocouple

Series Information

Specifications

Specifications
Manufacturer Part Number 25015
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description MODEL 25015 NO AL, T/C, CURR
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Current
Display Type LED
Case Size 1/4 DIN
Net Weight 1.1 lbs
Gross Weight 1.1 lbs