25023
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25023

Dwyer Instruments Process Controllers

25023

Dwyer Instruments Process Controllers
Temperature Control RTD Input Relay
MFG Item Number
25023
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
25023
Temperature Control RTD Input Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 25023
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description MODEL 25023 NO AL, RTD, RELAY
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type RTD
Output Type Relay
Display Type LED
Case Size 1/4 DIN
Net Weight 1.15 lbs
Gross Weight 1.15 lbs