25025
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25025

Dwyer Instruments Process Controllers

25025

Dwyer Instruments Process Controllers
Temperature Control RTD Input
MFG Item Number
25025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
25025
Temperature Control RTD Input

Series Information

Specifications

Specifications
Manufacturer Part Number 25025
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description MODEL 25025 NO AL, RTD, CURR
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type RTD
Output Type Current
Display Type LED
Case Size 1/4 DIN
Net Weight 1.12 lbs
Gross Weight 1.12 lbs