250285
US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

250285

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series

250285

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series
1980 SOLFRUNT
MFG Item Number
250285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1980 SOLFRUNT Series
Item #
250285
1980 SOLFRUNT

1980 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 250285
Manufacturer US Gauge
Product Series 1980 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1980 SOLFRUNT Series
Description 1980 SOLFRUNT
Range 0-300 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Phosphor Bronze
Connection 1/2 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs