Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US Gauge Panel Meters & Gauges, Sta-Kool Series
250471
US Gauge Panel Meters & Gauges, Sta-Kool Series
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Sta-Kool Series
Sta-Kool Series Information
Specifications
Specifications
| Manufacturer Part Number |
250471 |
| Manufacturer |
US Gauge |
| Product Series |
Sta-Kool |
| Family Series |
US Gauge Panel Meters & Gauges, Sta-Kool Series |
| Description |
Sta-KoolTM |
| Range |
0-5,000 psi |
| Case Material |
Stainless Steel |
| Tube & Socket Material |
Stainless Steel |
| Connection |
1/2 NPT |
| Vacuum Measurement |
No |
| Filler Medium |
Dry |
| Comments |
Accessory for gauge cooling, Cooling Element |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
250471
US Gauge Panel Meters & Gauges, Sta-Kool Series