Vertical P-Base Series Information
| Manufacturer Part Number | 2506FTVB3SW-A |
|---|---|
| Manufacturer | Toshiba |
| Product Series | Vertical P-Base |
| Family Series | Toshiba Motors, Vertical P-Base Series |
| Description | MOTOR, VERTICAL-EQP III, 250HP, 186KW, 1200RPM, 3PH, 60HZ, 460V, TEFC, N449HP20 |
| Type | Definite Purpose |
| Horsepower | 250 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | N449HP20 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | P-Base |
| Current Rating | 295 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 1610 lbs |
| Gross Weight | 1610 lbs |