2506W-BOX
Eaton Light Fixtures, Slimline Fluorescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2506W-BOX

Eaton Light Fixtures, Slimline Fluorescent Series

2506W-BOX

Eaton Light Fixtures, Slimline Fluorescent Series
Lampholder FL Slimline Sld Stationary WH
MFG Item Number
2506W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Slimline Fluorescent Series
Item #
2506W-BOX
Lampholder FL Slimline Sld Stationary WH

Slimline Fluorescent Series Information

  • For Replacement Use in Fluorescent Lighting Fixtures as Well as Enclosed Outdoor Signs
  • Plunger Lampholders Feature Non‑Sticking, Spring‑Loaded Plunger to Hold Lamp Securely
  • Push‑In Wire Terminals Feature Release Slots
  • Captive Pal Nut for Easy Mounting


Specifications

Specifications
Manufacturer Part Number 2506W-BOX
Manufacturer Eaton
Product Series Slimline Fluorescent
Family Series Eaton Light Fixtures, Slimline Fluorescent Series
Description Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494901
Lamp Included No
Voltage 120 VAC, 240 VAC, 600 VAC
Style Socket
Lamp Type Fluorescent
Power 660 W
Mounting Ceiling, Wall
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC, 600 VAC
Approvals CSA, UL
Comments Stationary, Push Wire Cap, Slide Switch
Net Weight 0 lbs
Gross Weight 0 lbs