2506XPEB41A
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2506XPEB41A

Toshiba Motors, EQP Global XP Series

2506XPEB41A

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 250HP, 186KW,
MFG Item Number
2506XPEB41A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
2506XPEB41A
MOTOR, EQP GLOBAL XP, 250HP, 186KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number 2506XPEB41A
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 250HP, 186KW, 1200RPM, 3PH, 60HZ, 460V, TEXP, N449T
Type Explosion Proof
Horsepower 250 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame N449T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Mounting Footed
Current Rating 308 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 3937 lbs
Gross Weight 3937 lbs