2507AD-L
Edwards Signaling Switches, 2507 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2507AD-L Edwards Signaling Switches, 2507 Series, Magnetic Switch, DPDT, 0.25A/30V Max
MFG Item Number
2507AD-L

2507AD-L Edwards Signaling Switches, 2507 Series, Magnetic Switch, DPDT, 0.25A/30V Max

MFG Item Number
2507AD-L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 2507 Series
Item #
2507AD-L
Magnetic Switch, DPDT, 0.25A/30V Max

2507 Series Information

Specifications

Specifications
Manufacturer Part Number 2507AD-L
Manufacturer Edwards Signaling
Product Series 2507
Family Series Edwards Signaling Switches, 2507 Series
Description Magnetic Switch, DPDT, 0.25A/30V Max N4X, Aluminum, 1.5in. Range, 3Ft Leads Not cUL Listed
Contacts DPDT
Switch On Distance 19 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 3 '
Status Indicator No
Approvals cUL, UL
Net Weight 0.4385 lbs
Gross Weight 0.4385 lbs