Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, Quarry Duty Series
2508QDAB41-R
Toshiba Motors, Quarry Duty Series
MOTOR, QUARRY DUTY, 250HP, 900RPM,
MFG Item Number
2508QDAB41-R
This item cannot be canceled or returned
Description
Motors, Quarry Duty Series
MOTOR, QUARRY DUTY, 250HP, 900RPM,
Quarry Duty Series Information
Specifications
Specifications
| Manufacturer Part Number |
2508QDAB41-R |
| Manufacturer |
Toshiba |
| Product Series |
Quarry Duty |
| Family Series |
Toshiba Motors, Quarry Duty Series |
| Description |
MOTOR, QUARRY DUTY, 250HP, 900RPM, 3PH, 60HZ, 460V, TEFC, N587UZQ |
| Type |
Definite Purpose |
| Horsepower |
250 hp |
| Speed |
900 RPM |
| RPM |
900 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
N587UZQ |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
341 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Net Weight |
4339 lbs |
| Gross Weight |
4339 lbs |
2508QDAB41-R
Toshiba Motors, Quarry Duty Series