2509W-BOX
Eaton Light Fixtures, Medium Bi-Pin Fluorescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2509W-BOX

Eaton Light Fixtures, Medium Bi-Pin Fluorescent Series

2509W-BOX

Eaton Light Fixtures, Medium Bi-Pin Fluorescent Series
Lampholder FL BiPin Std Slide/Screw WH
MFG Item Number
2509W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Medium Bi-Pin Fluorescent Series
Item #
2509W-BOX
Lampholder FL BiPin Std Slide/Screw WH

Medium Bi-Pin Fluorescent Series Information

  • For Replacement Use in Fluorescent Lighting Fixtures
  • Push‑In Wire Terminals Feature Release Slots
  • Use for Flush or Surface Mounting
  • Captive Pal Nut for Easy Mounting


Specifications

Specifications
Manufacturer Part Number 2509W-BOX
Manufacturer Eaton
Product Series Medium Bi-Pin Fluorescent
Family Series Eaton Light Fixtures, Medium Bi-Pin Fluorescent Series
Description Eaton lampholder, Non-Shunted, T8/T12, Standard, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495250
Lamp Included No
Voltage 120 VAC, 240 VAC, 600 VAC
Style Socket
Lamp Type Fluorescent
Power 660 W
Mounting Ceiling, Wall
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC, 600 VAC
Approvals CSA, UL
Comments Standard, Push Wire, Slide and Screw Switch
Net Weight 0.02 lbs
Gross Weight 0.02 lbs