Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
250A Series Information
| Manufacturer Part Number | 250A |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 250A |
| Family Series | Littelfuse Protection Relays, 250A Series |
| Description | Voltage Monitor, 3-Ph, DPDT/VRD |
| Phase | 3 |
| Voltage | 190-480 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Voltage Unbalance % | 6 % |
| Time Delay Trip (Sec) | 2-4 s |
| Restart Delay (Sec) | 2-300 s |
| Var Restart Delay | Yes |
| Manual Reset | Yes |
| Type of Display | LED Status Indicator |
| Net Weight | 0.745 lbs |
| Gross Weight | 1.11 lbs |