250A-MET
Littelfuse Protection Relays, 250A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
250A-MET Littelfuse Protection Relays, 250A Series, Model 250A/Right Form C Relay,
MFG Item Number
250A-MET

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

250A-MET Littelfuse Protection Relays, 250A Series, Model 250A/Right Form C Relay,

MFG Item Number
250A-MET
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 250A Series
Item #
250A-MET
Model 250A/Right Form C Relay,

250A Series Information


Specifications

Specifications
Manufacturer Part Number 250A-MET
Manufacturer Littelfuse
Product Series 250A
Family Series Littelfuse Protection Relays, 250A Series
Description Model 250A/Right Form C Relay, Energizes Only on RP
Phase 3
Voltage 190-480 V
Line Voltage 190-480 V
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Approvals CE, CSA, UL
Net Weight 0.875 lbs
Gross Weight 0.875 lbs