Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
250P11C Eaton's Bussmann series Fuses, 250Amp 600V AC BS88 INDUSTRIAL FUSE
250P11C Eaton's Bussmann series Fuses, 250Amp 600V AC BS88 INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
250Amp 600V AC BS88 INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
250P11C |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 250 A, AC 600 V, DC 250 V, HRC Form II, 73 x 210 mm, gL/gG, CSA, Current-limiting |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
250 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Characteristic |
Current Limiting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CE, CSA |
| Net Weight |
1.4484 lbs |
| Gross Weight |
1.4484 lbs |
250P11C
Eaton's Bussmann series Fuses