Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

250SV43B

Square D Transformers

250SV43B

Square D Transformers
Transformer: Dry, PH1, Wall, .25KVA,
Item Number
250SV43B
MFG Item Number
115636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
250SV43B
Transformer: Dry, PH1, Wall, .25KVA,

Series Information

Specifications

Specifications
Manufacturer Part Number 115636
Manufacturer Square D
Family Series Square D Transformers
Description Transformer: Dry, PH1, Wall, .25KVA, 120 X 240 VAC, -12/24 VAC
Phase 1
Type Buck Boost
VA Rating 250 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 10.5 lbs
Gross Weight 10.5 lbs