251-F6Z-12K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

251-F6Z-12K Edwards Signaling Switches, 251 Failsf 24V Mag Z 18/3

MFG Item Number
251-F6Z-12K

251-F6Z-12K Edwards Signaling Switches, 251 Failsf 24V Mag Z 18/3

MFG Item Number
251-F6Z-12K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
251-F6Z-12K
251 Failsf 24V Mag Z 18/3

Series Information

Specifications

Specifications
Manufacturer Part Number 251-F6Z-12K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 251 Failsf 24V Mag Z 18/3
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 56 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 24 VAC, 24 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs