2510-2
Staco Energy Transformers, 2500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510-2

Staco Energy Transformers, 2500 Series

2510-2

Staco Energy Transformers, 2500 Series
TRANSFORMER, VARIABLE 0-120/140V 25A
MFG Item Number
2510-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 2500 Series
Item #
2510-2
TRANSFORMER, VARIABLE 0-120/140V 25A

2500 Series Information

  • 1.2 to 12.1 KVA
  • 10 or 25 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz (See Engineering Guide for details)
  • Bench or Panel Mount for Uncased Units
The 2510/2520 Series Variable Transformers represent a compact high current variable transformer design. The 2510, 120 volt unit is rated at 25 amperes for constant current loads; while the 2520, 240 volt unit is rated at 10 amperes for constant current loads. Constant impedance ratings are listed in the specifications. They can be operated at frequencies between 50 and 2000 Hertz with derating at higher than rated frequency.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles are available in either "C" style (featuring protective screening over the coil assembly only) or the "CT" style (which also includes a terminal box cover with knock‑outs to accept conduit).

Motor‑driven models are available in single, two, or three ganged assemblies in cased or uncased styles as identified by the prefix "M" in the part number. The synchronous motor is designed for operation on 120 volts, 50/60 Hertz, single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30 or 60 seconds. Example: 5M2510CT.

Specifications

Specifications
Manufacturer Part Number 2510-2
Manufacturer Staco Energy
Product Series 2500
Family Series Staco Energy Transformers, 2500 Series
Description TRANSFORMER, VARIABLE 0-120/140V 25A INPUT VOLTAGE:120A KVA:5.2/6.06 8.63 x 8.75 x 10.38
Wiring Single Phase Series, Three Phase Open Delta
Output 5.2 kVA, 6 kVA, 6.06 kVA, 7 kVA
Primary Voltage 120 VAC, 240 VAC
Secondary Voltage 0-120 VAC, 0-140 VAC, 0-240 VAC, 0-280 VAC
Shaft Rotation CCW, CW
Enclosed No
Motorized No
Number of Gangs 2
Net Weight 3.75 lbs
Gross Weight 60 lbs