2510
Appleton Electrical Box Covers, Handy Box Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510

Appleton Electrical Box Covers, Handy Box Series

2510

Appleton Electrical Box Covers, Handy Box Series
Duplex Outlet Cover
MFG Item Number
2510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, Handy Box Series
Item #
2510
Duplex Outlet Cover

Handy Box Series Information

Appleton and O‑Z/Gedney metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number 2510
Manufacturer Appleton
Product Series Handy Box
Family Series Appleton Electrical Box Covers, Handy Box Series
Description Duplex Outlet Cover
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Design Flat
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
Alternatives
TP616
TP616
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series