Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25109 Brady Signs & Signage, B401 7X10 WHT/RED

MFG Item Number
25109

25109 Brady Signs & Signage, B401 7X10 WHT/RED

MFG Item Number
25109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25109
B401 7X10 WHT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 25109
Manufacturer Brady
Family Series Brady Signs & Signage
Description FLAMMABLE No Smoking Or Open Flame Within __ Feet Sign, 7 H x 10 W x 0.06 D, Polystyrene
Background Color Red
Legend Flammable No Smoking Or Open Flame Within___Feet
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs