Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 155038 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Fractional Horsepower Manual Starter, 16A, NEMA 1, 1-Pole, Toggle Operated, Red Indicator, |
| Phase | 1 |
| Number of Poles | 1 |
| Net Weight | 0.745 lbs |
| Gross Weight | 0.815 lbs |