Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2510MBW12V06P11 Square D Starters, Integral Horsepower Manual Starter,
MFG Item Number
2510MBW12V06P11
2510MBW12V06P11 Square D Starters, Integral Horsepower Manual Starter,
MFG Item Number
2510MBW12V06P11
This item cannot be canceled or returned
Description
Integral Horsepower Manual Starter,
Specifications
Specifications
| Manufacturer Part Number |
2510MBW12V06P11 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Integral Horsepower Manual Starter, NEMA 4 Stainless Steel - 3P Size M0 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
7.3125 lbs |
| Gross Weight |
7.75 lbs |
2510MBW12V06P11
Square D Starters