Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510PG103A Ericson Cordsets, Cordset 10/3 Sow 25ft. 2510-Pg/2610-Cg

MFG Item Number
2510PG103A

2510PG103A Ericson Cordsets, Cordset 10/3 Sow 25ft. 2510-Pg/2610-Cg

MFG Item Number
2510PG103A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2510PG103A
Cordset 10/3 Sow 25ft. 2510-Pg/2610-Cg

Series Information

Specifications

Specifications
Manufacturer Part Number 2510PG103A
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 10/3 Sow 25ft. 2510-Pg/2610-Cg
Angle Straight
Input L5-30P
Output (1) L5-30R
Cord Type SOW
Color Yellow
Voltage 125 VAC
Current Rating 30 A
Length 25 '
Wire Size Range 10/3 AWG
Approvals CSA, UL
Net Weight 9.2 lbs
Gross Weight 9.17 lbs