Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25120 Brady Signs & Signage, B401,14H X10W,RED/BLK/WHT, NO SMOKING

MFG Item Number
25120

25120 Brady Signs & Signage, B401,14H X10W,RED/BLK/WHT, NO SMOKING

MFG Item Number
25120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25120
B401,14H X10W,RED/BLK/WHT, NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 25120
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking Sign, 14 H x 10 W x 0.06 D, Polystyrene
Background Color White
Legend No Smoking
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs