Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2512PW6P103B Ericson Cordsets, Cordset 10/3 Sow 50ft.

MFG Item Number
2512PW6P103B

2512PW6P103B Ericson Cordsets, Cordset 10/3 Sow 50ft.

MFG Item Number
2512PW6P103B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2512PW6P103B
Cordset 10/3 Sow 50ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 2512PW6P103B
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 10/3 Sow 50ft. 2512-Pw6P/2612-Cw6P
Angle Straight
Input L6-30P
Output (1) L6-30R
Cord Type SOW
Color Yellow
Voltage 250 VAC
Current Rating 30 A
Length 50 '
Wire Size Range 10/3 AWG
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs