2514-P
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2514-P

Ericson Plugs & Receptacles, Perma-Link Series

2514-P

Ericson Plugs & Receptacles, Perma-Link Series
Plug-30Amp-277Vac Locking Type
MFG Item Number
2514-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Link Series
Item #
2514-P
Plug-30Amp-277Vac Locking Type

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 2514-P
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Plug-30Amp-277Vac Locking Type
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L7-30P
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.36 lbs