Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25150 Brady Signs & Signage, B401,10H X14W, NOTICE, WASH HANDS

MFG Item Number
25150

25150 Brady Signs & Signage, B401,10H X14W, NOTICE, WASH HANDS

MFG Item Number
25150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25150
B401,10H X14W, NOTICE, WASH HANDS

Series Information

Specifications

Specifications
Manufacturer Part Number 25150
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Wash Hands Before Returning To Work Sign, 10 H x 14 W x 0.06 D, Polystyrene
Background Color White
Header Notice
Legend Wash Hands Before Returning To Work
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs