2516-PG
Ericson Plugs & Receptacles, Perma-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2516-PG

Ericson Plugs & Receptacles, Perma-Grip Series

2516-PG

Ericson Plugs & Receptacles, Perma-Grip Series
Plug-30A-125/250V Locking W/Rtnr
MFG Item Number
2516-PG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Grip Series
Item #
2516-PG
Plug-30A-125/250V Locking W/Rtnr

Perma-Grip Series Information


Specifications

Specifications
Manufacturer Part Number 2516-PG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Description Plug-30A-125/250V Locking W/Rtnr Brkt
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight Yes
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs