Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WEG Electric Motors, GENERAL PURPOSE Series
.2518OS1BSPB48
WEG Electric Motors, GENERAL PURPOSE Series
Motor 1PH 1/4HP 1800RPM B 48
MFG Item Number
.2518OS1BSPB48
This item cannot be canceled or returned
Description
Motors, General Purpose Series
Motor 1PH 1/4HP 1800RPM B 48
General Purpose Series Information
1/8~300 Horsepower 208~460 VAC NEMA Frames 48~445 ODP or TEFC Enclosures Various Mounting Options WEG General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. These motors utilize phase insulation and the TEFC motors are suitable for use with VFDs.
UL, CSA and CE Approvals Ball Bearings
Specifications
Specifications
Manufacturer Part Number
.2518OS1BSPB48
Manufacturer
WEG Electric
Product Series
General Purpose
Family Series
WEG Electric Motors, GENERAL PURPOSE Series
Description
Motor 1PH 1/4HP 1800RPM B 48
Type
General Purpose
Horsepower
1/4 hp
Speed
1,800 RPM
RPM
1,800 RPM
Phase
1
NEMA Frame
B48
AC Voltage
115 VAC, 208-230 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Drip Proof
Mounting
Foot Mount, Rigid
Current Rating
2.4 A @ 230 V
Service Factor
1.35
Inverter Duty
No
Motor Type
Split Phase
Composition
Steel
Bearing Type
Ball
Overload Protection
None
Length
9.409 "
Approvals
CE, CSA, UL
Net Weight
19.078 lbs
Gross Weight
19.078 lbs
.2518OS1BSPB48
WEG Electric Motors, GENERAL PURPOSE Series