Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25192 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION

MFG Item Number
25192

25192 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION

MFG Item Number
25192
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25192
B401 7X10 BLK/YEL CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 25192
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Do Not Wear Gloves While Operating This Equipment Sign, 7 H x 10 W x 0.06 D, Polystyrene
Background Color Yellow
Header Caution
Legend Do Not Wear Gloves While Operating This Equipment
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs