250 Series Information
| Manufacturer Part Number | 251G-12C-5 |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | 250 |
| Family Series | Dart Controls Drives, 250 Series |
| Description | Drive, DC, 120/240VAC, 1/5-1/4HP Chassis, W/ Adj min,max,accel,IR Comp & Cur Limit, AC Fusing & Pot |
| AC Voltage | 108-132 VAC, 216-264 VAC |
| Input Current | 0.5-2 A, 0.4-1.8 A |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 14-113 °F |
| Max Armature Current (DC) | 0.3-1.4 A, 0.4-1.6 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1.39 lbs |
| Gross Weight | 1.519 lbs |