Series Information
| Manufacturer Part Number | 252-306 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor modular PCB connector; push-button; 0.8 mm _; Pin spacing 3.5 mm; 6-pole; 0,50 mm_; gray |
| Number of Levels | 1 |
| Number of Poles | 6 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 2 A |
| Wire Size Range | 26-20 AWG |
| IEC Voltage | 320 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-221 °F |
| Plug Entry Position | Side |
| Plug Gender | Female |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.006 lbs |