Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

252-910

Wago Terminal Blocks

252-910

Wago Terminal Blocks
Board-to-Board Link10-pole
Item Number
252-910
MFG Item Number
51041869
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
252-910
Board-to-Board Link10-pole

Series Information

Specifications

Specifications
Manufacturer Part Number 51041869
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Board-to-Board Link10-pole
Number of Levels 1
Number of Poles 10
Connection Actuation Pluggable
Pin Spacing 3.5 mm
Color Black
PCB Contact THT
Mounting PCB Mount
Pluggable Yes
Plug Gender Male
Comments Pinstrip
Net Weight 0 lbs
Gross Weight 0.002 lbs