Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

252-954

Wago Terminal Blocks

252-954

Wago Terminal Blocks
Solder pin strips with locking
Item Number
252-954
MFG Item Number
51200686
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
252-954
Solder pin strips with locking

Series Information

Specifications

Specifications
Manufacturer Part Number 51200686
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Solder pin strips with locking leversgray
Number of Levels 1
Number of Poles 4
Connection Actuation Pluggable
Pin Spacing 3.5 mm
Color Gray
PCB Contact THT
Mounting PCB Mount
Pluggable Yes
Plug Gender Male
Comments Pinstrip
Net Weight 0 lbs
Gross Weight 0.001 lbs