Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Cable Entries
252-B
Adaptaflex, a Division of T&B Cable Entries
AF 252BWP M20 CABLE GLAND BLK INSTA
This item cannot be canceled or returned
Description
AF 252BWP M20 CABLE GLAND BLK INSTA
Specifications
Specifications
| Manufacturer Part Number |
252-B |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Cable Entries |
| Description |
AF 252BWP M20 CABLE GLAND BLK INSTA |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Cable Diameter Range |
0.31-0.51 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Protection Rating |
IP66 |
| Comments |
Black |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
252-B
Adaptaflex, a Division of T&B Cable Entries