Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2520-2 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Multi-Hole Cord Connector with 2 Holes, Hub Size 1/2 Inch, Cord Diameter 0.210 to .230 Inch, Steel |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.21-0.23 " |
| Type | Multi-Hole Cord Connectors |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.16 lbs |