Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2520P104B Ericson Cordsets, Cordset 10/4 Sow 50ft. 2520-P/2620-C

MFG Item Number
2520P104B

2520P104B Ericson Cordsets, Cordset 10/4 Sow 50ft. 2520-P/2620-C

MFG Item Number
2520P104B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2520P104B
Cordset 10/4 Sow 50ft. 2520-P/2620-C

Series Information

Specifications

Specifications
Manufacturer Part Number 2520P104B
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 10/4 Sow 50ft. 2520-P/2620-C
Angle Straight
Input L14-30P
Output (1) L14-30R
Cord Type SOW
Color Yellow
Voltage 125 VAC, 250 VAC
Current Rating 30 A
Length 50 '
Wire Size Range 10/4 AWG
Approvals CSA, UL
Comments 3 Phase
Net Weight 20.3 lbs
Gross Weight 20.33 lbs