Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25218 Brady Signs & Signage, B401 7X10 RED/BLK/WHT DANGER
MFG Item Number
25218

25218 Brady Signs & Signage, B401 7X10 RED/BLK/WHT DANGER

MFG Item Number
25218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25218
B401 7X10 RED/BLK/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 25218
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Respirator Required Sign, 7 H x 10 W x 0.06 D, Polystyrene, Text Only
Background Color White
Header Danger
Legend Respirator Required
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs