Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2522P104A Ericson Cordsets, Cordset 10/4 Sow 25ft. 2522-P/2622-C

MFG Item Number
2522P104A

2522P104A Ericson Cordsets, Cordset 10/4 Sow 25ft. 2522-P/2622-C

MFG Item Number
2522P104A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2522P104A
Cordset 10/4 Sow 25ft. 2522-P/2622-C

Series Information

Specifications

Specifications
Manufacturer Part Number 2522P104A
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 10/4 Sow 25ft. 2522-P/2622-C
Angle Straight
Input L15-30P
Output (1) L15-30R
Cord Type SOW
Color Yellow
Voltage 250 VAC
Current Rating 30 A
Length 25 '
Wire Size Range 10/4 AWG
Approvals CSA, UL
Comments 3 Phase
Net Weight 10.7 lbs
Gross Weight 10.67 lbs