Series Information
| Manufacturer Part Number | 25261 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product |
| Material | Plastic |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |