252N
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

252N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

252N

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 25MM SQ X 8MM DP 12VDC 2CFM
MFG Item Number
252N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
252N
FAN, 25MM SQ X 8MM DP 12VDC 2CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 252N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 25MM SQ X 8MM DP 12VDC 2CFM SINTEC BEARING
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 25 mm
Nominal Width 25 mm
Nominal Depth 8 mm
Air Flow 1.88 CFM
Power Consumption 0.5 W
Fan Speed 9,000 RPM
Noise Level 15 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature 14-158 °F
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs