253-480VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253-480VAC

Time Mark Protection Relays

253-480VAC

Time Mark Protection Relays
400Hz Rvs Phase Relay
Item Number
253-480VAC
MFG Item Number
98055703
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
253-480VAC
400Hz Rvs Phase Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 98055703
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 400Hz Rvs Phase Relay
Voltage 480 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.345 lbs