253040A
US Gauge Panel Meters & Gauges, 1550 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253040A

US Gauge Panel Meters & Gauges, 1550 Liquid Fillable Series

253040A

US Gauge Panel Meters & Gauges, 1550 Liquid Fillable Series
1553 Liquid Fillable
MFG Item Number
253040A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1550 Liquid Fillable Series
Item #
253040A
1553 Liquid Fillable

1550 Liquid Fillable Series Information


Specifications

Specifications
Manufacturer Part Number 253040A
Manufacturer US Gauge
Product Series 1550 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1550 Liquid Fillable Series
Description 1553 Liquid Fillable
Range 0-160 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs