2532

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2532

Time Mark Protection Relays

2532

Time Mark Protection Relays
Reverse Phase Relay
Item Number
2532
MFG Item Number
98040401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2532
Reverse Phase Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 98040401
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Reverse Phase Relay
Phase 3
Voltage 190-500 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Mounting Surface
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.57 lbs