25352A
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25352A

Eaton's B-Line series Enclosures

25352A

Eaton's B-Line series Enclosures
25352 A
Item Number
25352A
MFG Item Number
78205124216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
25352A
25352 A

Series Information

Specifications

Specifications
Manufacturer Part Number 78205124216
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 25352 A
Accessory Type Flush Lock
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
WACLJIC
WACLJIC
Wiegmann Enclosures